18 x 22 in. 24 gal Sump Pit with 4 in. Rubber Grommet
18 x 22 in. 24 gal Sump Pit with 4 in. Rubber Grommet
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Includes 4" rubber inlet grommet (unmounted)
- Durable structural foam construction
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial, Residential
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- Sump Pit
- Built-In Grinder:
- No
- Capacity:
- 24 gal
- Clean Bagged:
- No
- Coating:
- Foam
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Corded Cordless:
- Cordless
- Cover Included:
- No
- Depth:
- 22 in
- Diameter:
- 18 in
- Discharge Configuration:
- Vertical
- Energy Star Compliant:
- No
- Fits Pipe Size:
- 1-1/2 in
- Height:
- 25 in
- ISO:
- ISO 9001
- Length:
- 23 in
- MA Approved -:
- Yes
- Material:
- Plastic
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Sump Basin
- Pump Application -:
- Sump
- Temperature Rating:
- 140
- Weight:
- 13 lb
- Width:
- 23 in