18 x 22 in. Plastic Sump Pit
18 x 22 in. Plastic Sump Pit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lid is sold separately
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Automatic Shut-Off:
- No
- Built-In Grinder:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Cover Included:
- No
- Diameter:
- 18 in
- Discharge Configuration:
- Vertical
- Fits Pipe Size:
- 1-1/2 in
- Height:
- 22 in
- ISO:
- ISO 9001
- Material:
- Plastic
- Material Type:
- Polyethylene
- Origin:
- Domestic
- Product Type:
- Sump Basin
- Temperature Rating:
- 140