20 x 30 in. Basin & Cover Assembly for Liberty Pumps P370

Part #LK001108  |  Item #2369092  |  Manufacturer Part #K001108

$ 166.50 EACH

Brand Model Compatibility:

Liberty Pumps P370

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Kit, basin and cover assembly

Documents

Specifications

ADA Compliant: No

Application: [Commercial, Residential]

Automatic Shut-Off: No

Brand Model Compatibility: Liberty Pumps P370

Built-In Grinder: No

Capacity: 41 gal

Clean Bagged: No

Height: 32 in

ISO Specifications: ISO 9001

Length: 23 in

Origin: Domestic

Width: 26 in