230V Cord Kit
230V Cord Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 230V
- 25' quick-connect power cord
- Kit, cord kit
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial, Residential
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- 250HV-2-B59, 251HV-2-B59, 253HV-2, 257HV-2-B60, 280HV-2-B10, 280HV-2-B11, FL52A-2-B10, FL52A-2-B61, FL52A-2-B78, FL52M-2-B10, FL52M-2-B61, FL52M-2-B78, FL62A-2-B61, FL62A-2-B78, FL62M-2-B10, FL62M-2-B61, FL62M-2-B78, FL72A-2-B78, FL72M-2-B78, Model FL62A-2-B10
- Built-In Grinder:
- No
- Clean Bagged:
- No
- Cord Length:
- 25 ft
- Corded Cordless:
- Corded
- Cover Included:
- No
- Energy Star Compliant:
- No
- Height:
- 4 in
- ISO:
- ISO 9001
- Length:
- 12 in
- MA Approved -:
- Yes
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Power Cord Kit
- VA Cat 60 Hz:
- 230
- Volts:
- 230V
- Weight:
- 2 lb
- Width:
- 15 in