24 in. Foam Cover for Basin
24 in. Foam Cover for Basin
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Kit, Cover for 2400 Series, structural foam, solid
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial, Residential
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- 2400-Series Simplex Grinder Package
- Built-In Grinder:
- No
- Clean Bagged:
- No
- Corded Cordless:
- Cordless
- Cover Included:
- No
- Diameter:
- 24 in
- Energy Star Compliant:
- No
- Height:
- 5 in
- ISO:
- ISO 9001
- Length:
- 31 in
- MA Approved -:
- Yes
- Material:
- Fiberglass
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Basin Cover
- Weight:
- 7 lb
- Width:
- 31 in