24 in. Tank Extension Kit

You last purchased this on
 
Liberty Pumps

24 in. Tank Extension Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Liberty Pumps

24 in. Tank Extension Kit

  • Fast #
  • Part #LK001359
  • Item #4884455
  • Manufacturer Part #K001359
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Kit, 24X12 Tank
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Commercial, Residential
Automatic Shut-Off:
No
Built-In Grinder:
No
Clean Bagged:
No
Corded Cordless:
Cordless
Cover Included:
No
Diameter:
24 in
Energy Star Compliant:
No
Height:
13 in
ISO:
ISO 9001
Length:
29 in
MA Approved -:
Yes
NSF Certified:
No
Origin:
Domestic
Weight:
20 lb
Width:
28 in