2 hp 208/230 V Grinder Pump
2400 Series 2 hp 208/230 V Grinder Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pre-mounted floats for pump control and alarm
- 4" Fiberglass hub with 4" rubber pipe seal
- Factory assembled 2hp grinder pump 24" diameter system
- Stainless steel chain for pump lift-out
- Galvanized guide rail pipe
- All stainless steel supports and brackets pre-mounted
- Integral check valve
- Factory pre-assembled guide rail system
- 25' power cord
- 24" discharge depth
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Adjustable:
- No
- Application:
- Commercial, Residential
- Automatic Shut-Off:
- Yes
- Brand Model Compatibility:
- 2400-Series Simplex Grinder Package
- Built-In Grinder:
- Yes
- Capacity:
- 117 gal
- Clean Bagged:
- No
- Coating:
- Fiberglass
- Collection:
- 2400 Series
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue, Black
- Cord Length:
- 25 ft
- Corded Cordless:
- Corded
- Cover Included:
- Yes
- Decibel Rating (dB):
- 83 dB
- Depth:
- 60 in
- Diameter:
- 24 in
- Diameter - Base:
- 28 in
- Discharge:
- 1-1/4 in
- Discharge Configuration:
- Horizontal
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Energy Star Compliant:
- No
- Fits Pipe Size:
- 1-1/4 in
- Flow Rate:
- 50 gpm
- Height:
- 66 in
- Horsepower:
- 2 hp
- ISO:
- ISO 9001
- Impeller:
- Vortex
- Installation Type:
- Freestanding
- Length:
- 60 in
- MA Approved -:
- Yes
- Material:
- Fiberglass
- Maximum Feet of Head:
- 108
- Maximum Temperature:
- 104
- NSF Certified:
- No
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Pump
- Propeller Direction:
- Clockwise
- Pump Application -:
- Commercial
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Thermally Protected
- Pump Mounting:
- Rail Mount
- Pump Phase:
- 1
- Pump Stage:
- 1
- RPM:
- 3450
- Temperature Rating:
- 104
- Turn On/Turn Off Levels:
- Turn-on 27 in/Turn-off 13 in
- UL Listed:
- No
- VA Cat 60 Hz:
- 230
- Volts:
- 208/230V
- Weight:
- 230 lb
- Width:
- 40 in