Liberty Pumps

250 Series 1-1/2 in. 115 V 1/3 hp Cast Iron Submersible Effluent Pump with Quick Disconnect Float

Part #L251  |  Manufacturer Part #251

Horsepower:

1/3 hp
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Liberty's unique, one-piece "UniBody" casting
  • Durable epoxy powder coat finish
  • Vortex style impeller
  • Permanently sealed and lubricated bearings
  • Quick-connect power cord
  • Wide angle float

Specifications

ADA Compliant: No

AMP: 5.2

Application: [Commercial, Residential]

Automatic Shut-Off: Yes

Brand Model Compatibility: 250-Series Sump Pump

Built-In Grinder: No

CSA Certified: CSA 22.2 No. 108

Clean Bagged: No

Coating: [Epoxy, Powder Coated]

Collection: 250 Series

Color Finish: [Bronze, Black]

Color Finish Category: Bronze Tones

Cord Length: 10 ft

Cover Included: No

Discharge: 1-1/2 in

Discharge Configuration: Vertical

End Connection 1: FNPT

End Connections: FNPT

Fits Pipe Size: 1-1/2 in

Flow Rate: 38 gpm

Height: 13-1/2 in

Horsepower: 1/3 hp

ISO Specifications: ISO 9001

Impeller: Engineered Thermoplastic

Length: 10-3/4 in

MA Approved: Yes

Material: Cast Iron

Maximum Feet of Head: 18

Maximum Temperature: 104

Origin: Domestic

Phase: Single Phase

Power Source: Electric

Product Type: Pump

Pump Application: Effluent

Pump Body Material: Cast Iron

Pump Phase: 1

Pump Stage: 1

RPM: 3450

Temperature Rating: 140

Turn On Turn Off Levels: Turn-on 11 in/Turn-off 4 in

Type: L251

UL Listed: UL 778

Volts: 115V

Width: 9 in