1/3 HP 115V Cast Iron Submersible Sump Pump

You last purchased this on
 
Liberty Pumps

1/3 HP 115V Cast Iron Submersible Sump Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Liberty Pumps

1/3 HP 115V Cast Iron Submersible Sump Pump

  • Fast #
  • Part #L2515
  • Item #4241114
  • Manufacturer Part #251-5
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Durable epoxy powder coat finish
  • Vortex style impeller
  • Liberty's unique, one-piece "UniBody" casting
  • Wide-angle float
  • 50' power cord
  • Quick-connect power cord
  • Permanently sealed and lubricated bearings
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
5.2
Automatic Shut-Off:
Yes
CSA Certified:
CSA 22.2 No. 108
Coating:
Powder Coated
Connection Type:
FPT
Cord Length:
50 ft
Corded Cordless:
Corded
Diameter - Base:
9-1/2 in
Discharge:
1-1/2 in
Discharge Configuration:
Vertical
Energy Star Compliant:
No
Height:
13-1/2 in
Horsepower:
1/3 hp
ISO:
ISO 9001
Impeller:
Composite
Length:
10-3/4 in
MA Approved -:
Yes
Maximum Feet of Head:
23
Maximum Temperature:
104
NSF Certified:
No
Origin:
Domestic
Product Type:
Submersible
Pump Body Material:
Cast Iron
Pump Phase:
1
Temperature Rating:
104
Turn On/Turn Off Levels:
Turn-on 11 in/Turn-off 4 in
UL Listed:
UL 778
VA Cat 60 Hz:
115
Volts:
115V
Weight:
20 lb
Width:
9 in