Liberty Pumps 280 Series 1/2 hp 115V Effluent Pump

L2802

Horsepower

1/2 hp

$293.61

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Quick-connect cord power cord
  • Three year warranty
  • Unique 1 piece uni-body casting

SPECIFICATIONS

ADA Compliant
No
AMP
8
Application
Commercial, Residential
Built-In Grinder
No
CSA Certified
CSA 22.2 No. 108
Coating
Epoxy, Powder Coated
Collection
280 Series
Color Finish
Black, Bronze
Cord Length
25 ft
Discharge
1-1/2 in
End Connection 1
FNPT
Height
13 in
Horsepower
1/2 hp
Impeller
Engineered Thermoplastic
Length
10 in
Material
Cast Iron
Maximum Feet of Head
37
Maximum Temperature
104
Phase
Single Phase
Power Source
Electric
Pump Application
Solids
Pump Body Material
Cast Iron
Pump Phase
1
Pump Stage
1
RPM
3450
UL Listed
UL 778
Volts
115V
Width
9 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday