3/4 HP 115V Cast Iron Submersible Sump Pump

You last purchased this on
 
Liberty Pumps

3/4 HP 115V Cast Iron Submersible Sump Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Liberty Pumps

3/4 HP 115V Cast Iron Submersible Sump Pump

  • Fast #
  • Part #L291
  • Item #4291686
  • Manufacturer Part #291
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Quick-connect power cord
  • Permanently lubricated upper and lower bearings
  • Liberty's unique, one-piece "UniBody" casting
  • Wide angle float
  • Stainless steel rotor shaft
  • Stainless steel fasteners
  • Stainless steel, removable bottom screen
  • Oil-filled, hermetically dialed motors with thermal overload protection
  • 115 V
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
10.4
Automatic Shut-Off:
Yes
CSA Certified:
CSA 22.2 No. 108
Coating:
Powder Coated
Connection Type:
FPT
Cord Length:
10 ft
Corded Cordless:
Corded
Diameter - Base:
9-1/2 in
Discharge:
1-1/2 in
Discharge Configuration:
Vertical
Energy Star Compliant:
No
Height:
15-1/2 in
Horsepower:
3/4 hp
ISO:
ISO 9001
Impeller:
Composite
Length:
10 in
MA Approved -:
Yes
Maximum Feet of Head:
48
Maximum Temperature:
104
NSF Certified:
No
Origin:
Domestic
Product Type:
Submersible
Pump Body Material:
Cast Iron
Pump Phase:
1
RPM:
3450
Temperature Rating:
104
Turn On/Turn Off Levels:
Turn-on 13 in/Turn-off 7 in
UL Listed:
UL 778
VA Cat 60 Hz:
115
Volts:
115V
Weight:
31 lb
Width:
9 in