Liberty Pumps 290 Series 3/4 hp Submersible Pump

LIB290

Horsepower

3/4 hp

$363.35

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Cast Iron Construction
  • Handles 3/4 in solids
  • Oil filled, hermetically sealed motor with thermal overload protection
  • Permanently lubricated upper and lower bearings
  • Three year warranty

SPECIFICATIONS

ADA Compliant
No
AMP
10.4
Application
Commercial, Residential
Built-In Grinder
No
CSA Certified
CSA 22.2 No. 108
Coating
Epoxy, Powder Coated
Collection
290 Series
Color Finish
Black, Bronze
Color Finish Category
Bronze Tones
Cord Length
10 ft
Discharge
1-1/2 in
End Connection 1
FNPT
End Connections
FNPT
Flow Rate
88 gpm
Horsepower
3/4 hp
Impeller
Engineered Thermoplastic
Length
10 in
Material
Cast Iron
Maximum Feet of Head
48
Maximum Temperature
130
Phase
Single Phase
Power Source
AC
Pump Application
Effluent
Pump Body Material
Cast Iron
Pump Phase
1
Pump Stage
1
RPM
3450
Turn On Turn Off Levels
Turn-on 13 in/Turn-off 7 in
UL Listed
UL 778
Volts
115V
Width
9 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday