0 items

Liberty Pumps LE70 Series 3/4 hp 115V Sewage Pump

LLE71A

Flow Rate

150 gpm
Starting at $680.19
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • All stainless steel fasteners and rotor shaft
  • Handles 2" solids
  • Oil-filled, hermetically sealed motor
  • Permanently lubricated bearings

SPECIFICATIONS

ADA Compliant
No
AMP
12
Application
Commercial, Residential
Built-In Grinder
No
CSA Certified
CSA 22.2 No. 108
Coating
Epoxy, Powder Coated
Collection
LE70 Series
Color Finish
Black, Grey, Red
Color Finish Category
Reds
Cord Length
10 ft
Discharge
2 in
End Connection 1
FNPT
End Connections
FNPT
Flow Rate
150 gpm
Height
18 in
Horsepower
3/4 hp
Impeller
Cast Iron
Length
12-1/2 in
Material
Cast Iron
Maximum Feet of Head
28
Maximum Temperature
104
Phase
Single Phase
Power Source
AC
Pump Application
Solids
Pump Body Material
Cast Iron
Pump Phase
1
RPM
1725
Turn On Turn Off Levels
Turn-on 16.4 in/Turn-off 8.4 in
UL Listed
UL 778
Volts
115V
Width
12 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday