3 in. Kit, Basin and Pump Assembly
3 in. Kit, Basin and Pump Assembly
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- ISO:
- ISO 9001
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Kit
- UL Listed:
- No