3/4 in. 1/2 hp 115V Cast Aluminum Transfer Pump

You last purchased this on
 
Liberty Pumps

331 Model 3/4 in. 1/2 hp 115V Cast Aluminum Transfer Pump

  • Fast #
  • Part #L331
  • Item #1945535
  • Manufacturer Part #331
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Liberty Pumps

331 Model 3/4 in. 1/2 hp 115V Cast Aluminum Transfer Pump

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Garden hose connections
  • Boosting water pressure by 40lbs.
  • Heavy-Duty portable transfer pump
  • 3/4" brass garden hose connectors
  • Easily replaced motor brushes
  • Convenient On/Off switch
  • Charging hydronic floor systems with Glycol
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
8
Adjustable:
No
Application:
Commercial, Residential
Automatic Shut-Off:
No
Built-In Grinder:
No
CSA Certified:
CSA 22.2 No. 108
Clean Bagged:
No
Coating:
Epoxy, Powder Coated
Collection:
331 Model
Color Finish Category:
Reds
Color Finish Name:
Red
Cord Length:
20 ft
Corded Cordless:
Corded
Cover Included:
No
Diameter:
9-3/4 in
Diameter - Base:
9-3/4 in
Discharge:
3/4 in
Discharge Configuration:
Horizontal
End Connection 1:
FNPT
End Connections:
FNPT
Energy Star Compliant:
No
Fits Pipe Size:
1-1/2 in
Flow Rate:
17 gpm
Height:
7 in
Horsepower:
1/2 hp
ISO:
ISO 9001
Impeller:
Glass Reinforced Thermoplastic
Installation Type:
Freestanding
Length:
9-3/4 in
MA Approved -:
Yes
Material:
Aluminum, Plastic
Maximum Feet of Head:
105
Maximum Temperature:
135
NSF Certified:
No
Origin:
Domestic
Phase:
Single Phase
Power Source:
Electric
Pump Application -:
Water Feature
Pump Body Material:
Cast Aluminum
Pump Mounting:
Free Standing
Pump Phase:
1
Pump Stage:
1
RPM:
7500
Temperature Rating:
135
UL Listed:
No
VA Cat 60 Hz:
115
Volts:
115V
Weight:
10.5 lb
Width:
4-1/2 in