3/4 hp Double Float Variable Level Switch Kit

Part #LK001030  |  Item #2368981  |  Manufacturer Part #K001030

$ 135.00 EACH

Horsepower:

3/4 hp

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

AMP: 13

Application: [Commercial, Residential]

Automatic Shut-Off: No

Built-In Grinder: No

Clean Bagged: No

Cord Length: 20 ft

Height: 7 in

Horsepower: 3/4 hp

ISO Specifications: ISO 9001

Length: 8 in

Origin: Domestic

Volts: 115V