36 in. Foam Cover for Basin
36 in. Foam Cover for Basin
Frequently Purchased Together
Product Details
- Kit, Cover for D3600 Series, structural foam, solid
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial, Residential
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- D3600-Series
- Built-In Grinder:
- No
- Clean Bagged:
- No
- Corded Cordless:
- Cordless
- Cover Included:
- No
- Diameter:
- 36 in
- Energy Star Compliant:
- No
- Height:
- 2 in
- ISO:
- ISO 9001
- Length:
- 43 in
- MA Approved -:
- Yes
- Material:
- Plastic
- Material Type:
- Polyethylene
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Basin Cover
- Weight:
- 38 lb
- Width:
- 43 in