0 items

Liberty Pumps LE40 Series 4/10 hp 115V Sewage Pump

LLE41A

Flow Rate

Starting at $362.49
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Perfect choice for residential and commercial sewage applications
  • Quick-connect cord power cord
  • Vortex style impeller for superior solids handling

SPECIFICATIONS

ADA Compliant
No
AMP
12
Application
Commercial, Residential
Built-In Grinder
No
CSA Certified
CSA 22.2 No. 108
Coating
Epoxy, Powder Coated
Collection
LE40 Series
Color Finish
Black, Grey, Red
Color Finish Category
Reds
Cord Length
10 ft
Discharge
2 in
End Connection 1
FNPT
Flow Rate
130 gpm
Horsepower
4/10 hp
Impeller
Engineered Thermoplastic
Length
10-3/4 in
Material
Cast Iron
Maximum Feet of Head
20
Maximum Temperature
104
Phase
Single Phase
Power Source
Electric
Pump Body Material
Cast Iron
Pump Phase
1
Turn On Turn Off Levels
Turn-on 15 in/Turn-off 7 in
UL Listed
UL 778
Volts
115V
Width
8-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday