4 in. Inlet Hub for Liberty Pumps D3672LSG202-48 Grinder Pump

You last purchased this on
 
Liberty Pumps

4 in. Inlet Hub for Liberty Pumps D3672LSG202-48 Grinder Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Liberty Pumps

4 in. Inlet Hub for Liberty Pumps D3672LSG202-48 Grinder Pump

  • Fast #
  • Part #LK001238
  • Item #4241188
  • Manufacturer Part #K001238
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Kit, 4x36-72 Fiberglass Hub
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Commercial, Residential
Automatic Shut-Off:
No
Brand Model Compatibility:
Liberty Pumps D3672LSG202-48 Grinder Pump
Built-In Grinder:
No
Clean Bagged:
No
Corded Cordless:
Cordless
Cover Included:
No
End Connection 1:
Hub
End Connections:
Hub
Energy Star Compliant:
No
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Height:
8 in
ISO:
ISO 9001
Length:
8 in
MA Approved -:
Yes
NSF Certified:
No
Origin:
Domestic
Weight:
5 lb
Width:
8 in