4 in. Pipe Seal Grommet

You last purchased this on
 
Liberty Pumps

4 in. Pipe Seal Grommet

This product requires certification to purchase.
Brand image
You last purchased this on
 
Liberty Pumps

4 in. Pipe Seal Grommet

  • Fast #
  • Part #LK001147
  • Item #4241521
  • Manufacturer Part #K001147
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Kit, Seal Grommet
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Commercial, Residential
Automatic Shut-Off:
No
Built-In Grinder:
No
Clean Bagged:
No
Corded Cordless:
Cordless
Cover Included:
No
Diameter:
4 in
Energy Star Compliant:
No
Height:
2 in
ISO:
ISO 9001
Length:
7 in
MA Approved -:
Yes
NSF Certified:
No
Origin:
Domestic
Product Type:
Pipe Seal Grommet
Weight:
1 lb
Width:
10 in