4 x 36 x 60 in. Fiberglass Basin with Anti-Float

Part #LK001326  |  Item #4310920  |  Manufacturer Part #K001326

$ 1,072.50 EACH

Fitting Sizes:

4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Application: [Commercial, Residential]

Automatic Shut-Off: No

Built-In Grinder: No

Clean Bagged: No

End Connection 1: Hub

End Connections: Hub

Fitting Size 1: 4 in

Fitting Sizes: 4 in

Height: 60 in

ISO Specifications: ISO 9001

Length: 40 in

Material: Fiberglass

Origin: Domestic

Product Type: Basin

Width: 40 in