Liberty Pumps

404 Series 404CV 1/3 HP DRAIN PUMP WITH CHECK VALVE

Part #L404CV  |  Manufacturer Part #404CV

Horsepower:

1/3 hp
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pre-assembled and ready to install
  • Fully automatic operation
  • Short profile for compact areas - only 11" tall
  • Separate access cover for easy switch inspection
  • Integrally molded rubber gasket for a superior gas-tight seal
  • No alarm
  • Includes check valve

Specifications

AMP: 5.2

ASME Specifications: ASME A112.3.4

Application: [Commercial, Residential]

Brand Model Compatibility: 404-Series Drain Pumps

Built-In Grinder: No

CSA Certified: CSA B45.9

Capacity: 4.3 gal

Clean Bagged: No

Collection: 404 Series

Color Finish: [Grey, Black]

Cover Included: Yes

Depth: 11 in

Diameter: 13-3/4 in

Discharge Configuration: Vertical

End Connection 1: FNPT

End Connections: FNPT

Height: 15 in

Horsepower: 1/3 hp

Length: 15-1/2 in

MA Approved: Yes

Material: Plastic

Material Type: Polyolefin

Maximum Temperature: 104

NSF Certified: No

Power Source: Electric

UL Listed: No

Valve Size: 1-1/2 in x 1-1/4 in

Volts: 115V

Width: 15-1/2 in