1/2 hp 230 V High Temperature Commercial Sink/Drain Pump System
405 Series 1/2 hp 230 V High Temperature Commercial Sink/Drain Pump System
Frequently Purchased Together
Product Details
- Fully automatic operation
- High-head, High temperature
- Pre-assembled and ready to install
- 200/230V
- 230 V
- Integrally molded rubber gasket for a superior gas-tight seal
- Separate access cover for easy switch inspection
Specifications
- ADA Compliant:
- No
- AMP:
- 3.5
- ASME:
- ASME A112.3.4
- Adjustable:
- No
- Application:
- Commercial, Residential
- Automatic Shut-Off:
- Yes
- Brand Model Compatibility:
- 405-Series Drain Pumps
- Built-In Grinder:
- No
- CSA Certified:
- CSA B45.9
- Capacity:
- 5.3 gal
- Clean Bagged:
- No
- Coating:
- Polyolefin
- Collection:
- 405 Series
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey, Black
- Cord Length:
- 10 ft
- Corded Cordless:
- Corded
- Cover Included:
- Yes
- Depth:
- 14-1/4 in
- Diameter:
- 13-3/4 in
- Diameter - Base:
- 13-7/10 in
- Discharge:
- 2 in
- Discharge Configuration:
- Horizontal
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Energy Star Compliant:
- No
- Fits Pipe Size:
- 1-1/2 in
- Flow Rate:
- 54 gpm
- Height:
- 18 in
- Horsepower:
- 1/2 hp
- ISO:
- ISO 9001
- Impeller:
- Vortex
- Installation Type:
- Freestanding
- Length:
- 16 in
- MA Approved -:
- Yes
- Material:
- Plastic
- Material Type:
- Polyolefin
- Maximum Feet of Head:
- 34
- Maximum Temperature:
- 284
- NSF Certified:
- No
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Pump
- Pump Body Material:
- Cast Aluminum
- Pump Mounting:
- Free Standing
- Pump Phase:
- 1
- Pump Stage:
- 1
- RPM:
- 3450
- Temperature Rating:
- 284
- Turn On/Turn Off Levels:
- Turn-on 10-3/25 in/Turn-off 3-1/4 in
- UL Listed:
- No
- VA Cat 60 Hz:
- 230
- Volts:
- 208/230V
- Weight:
- 16 lb
- Width:
- 16 in