4/10 hp 115V Sewage System
LowPro Series 4/10 hp 115V Sewage System
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Mounts freestanding or can be built in
- 4/10 hp sewage pump
- Low profile sewage system
- 115V
- Fully assembled unit
- Saves valuable installation time
- Durable poly tank with separate access opening to switch
- 2" solids-handling
Specifications
- AMP:
- 12
- Automatic Shut-Off:
- No
- Built-In Grinder:
- No
- Coating:
- Polyethylene
- Collection:
- LowPro Series
- Connection Type:
- FPT
- Cord Length:
- 20 ft
- Discharge:
- 2 in
- Discharge Configuration:
- Horizontal
- Height:
- 16 in
- Horsepower:
- 4/10 hp
- ISO:
- ISO 9001
- Impeller:
- Thermoplastic
- MA Approved -:
- Yes
- Maximum Feet of Head:
- 17
- Product Type:
- Sewage Pump
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Thermally Protected
- Pump Phase:
- 1
- UL Listed:
- UL 778
- VA Cat 60 Hz:
- 115
- Volts:
- 115V
- Weight:
- 91 lb
- Width:
- 25-1/4 in