0 items

Liberty Pumps Omnivore® 440/480V 2 hp Grinder Pump Housing

LLSG204M

Horsepower

2 hp

$1731.48

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Epoxy coat finish
  • Heavy cast iron construction
  • Patented V-Slice® cutter technology
  • These pumps are capable of handling condoms, feminine products, diapers and other material that clog or stop regular sewage pumps
  • Units are available with a wide angle piggy back float (1ph only), which eliminates the need for a control panel saving time and money on installation

SPECIFICATIONS

AMP
5.3
Built-In Grinder
Yes
CSA Certified
Yes
Collection
Omnivore®
Cord Length
25 ft
Discharge
1-1/4 in
Discharge Configuration
Horizontal
End Connection 1
FNPT
End Connections
FNPT
Flow Rate
50 gpm
Height
19-1/2 in
Horsepower
2 hp
Impeller
Stainless Steel
Material
Cast Iron, Stainless Steel
Maximum Temperature
130
Phase
Triple Phase
Power Source
AC
Pump Application
Commercial
Pump Body Material
Cast Iron
Pump Phase
3
RPM
3450
UL Listed
Yes
Volts
440/480V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday