Liberty Pumps
48 in. Fiberglass Basin with Anti-Float
Part #LK001210 | Item #4138604 | Manufacturer Part #K001210
$
959.25
EACH
Length:
40 inProduct Details
Documents
Specifications
ADA Compliant: No
Application: [Commercial, Residential]
Automatic Shut-Off: No
Built-In Grinder: No
Clean Bagged: No
Height: 48 in
ISO Specifications: ISO 9001
Length: 40 in
Material: Fiberglass
Origin: Domestic
Width: 40 in