6/10 hp Effluent Pump with 10 ft. Cord

You last purchased this on
 
Liberty Pumps

FL60 Series 6/10 hp Effluent Pump with 10 ft. Cord

This product requires certification to purchase.
Brand image
You last purchased this on
 
Liberty Pumps

FL60 Series 6/10 hp Effluent Pump with 10 ft. Cord

  • Fast #
  • Part #LFL62M
  • Item #2368859
  • Manufacturer Part #FL62M
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Permits passage of solids without clogging
  • Heavy cast iron construction
  • Semi-open impeller
  • Manual pump
  • Permanently lubricated upper and lower ball bearings
  • Unitized carbon and ceramic shaft seal
  • Oil-filled hermetically sealed motor
  • 416 stainless steel rotor shaft
  • 10' Quick-connect power cord
  • Requires Certification

Specifications

AMP:
8.2
Automatic Shut-Off:
No
Built-In Grinder:
No
CSA Certified:
CSA 22.2 No. 108
Coating:
Epoxy, Powder Coated
Collection:
FL60 Series
Connection Type:
FPT
Cord Length:
10 ft
Discharge:
2 in
Discharge Configuration:
Horizontal
Flow Rate:
100 gpm
Height:
21 in
Horsepower:
6/10 hp
ISO:
ISO 9001
MA Approved -:
Yes
Maximum Feet of Head:
65
Product Type:
Effluent Pump
Pump Body Material:
Cast Iron
Pump Motor Type:
Hermetically Sealed
Pump Phase:
1
RPM:
3450
UL Listed:
UL 778
VA Cat 60 Hz:
230
Volts:
208/230V
Weight:
60 lb
Width:
9-3/4 in