700 Series 1 hp 115V Sewage Pump System with 10 ft. Cord

Part #L702PRG101A  |  Item #7387558  |  Manufacturer Part #702/PRG101A

$ 1,675.50 EACH

Horsepower:

1 hp

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pre-assembled sewage ejector system
  • Stainless steel cover bolts
  • 2" discharge
  • 2" threaded vent flange
  • 4" inlet hub with rubber pipe seal
  • Heavy-duty structural foam basin
  • "Torque-stop" pump restraints
  • Compression molded fiberglass cover with no-skid pattern

Specifications

ADA Compliant: No

AMP: [12, 47.5]

Application: [Commercial, Residential]

Automatic Shut-Off: Yes

Built-In Grinder: Yes

CSA Certified: Yes

Capacity: 70 gal

Clean Bagged: No

Coating: [Epoxy, Powder Coated]

Collection: 700 Series

Color Finish: Black

Color Finish Category: Blacks

Cord Length: 10 ft

Corded Cordless: Corded

Cover Included: Yes

Depth: 36 in

Diameter: 30 in

Discharge: 2 in

Discharge Configuration: Vertical

End Connection 1: NPT

End Connections: NPT

Fits Pipe Size: 2 in

Height: 41-9/10 in

Horsepower: 1 hp

ISO Specifications: ISO 9001

Impeller: Cast Iron

Inside Diameter: 24-1/2 in

MA Approved: Yes

Material: Structural Foam

Maximum Feet of Head: 50

Maximum Temperature: 140

Origin: Domestic

Phase: Single Phase

Power Source: Electric

Product Type: Pump

Pump Application: Sewage

Pump Body Material: Cast Iron

Pump Phase: 1

Pump Stage: 1

RPM: 3450

Temperature Rating: 105

Turn On Turn Off Levels: Turn-on 13-1/2 in/Turn-off 6-1/2 in

UL Listed: No

Volts: 115V