1 hp 208/230V Sewage Pump System with 10 ft. Cord
700 Series 1 hp 208/230V Sewage Pump System with 10 ft. Cord
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stainless steel cover bolts
- 2" discharge
- Pre-assembled sewage ejector system
- Compression molded fiberglass cover with no-skid pattern
- Heavy-duty structural foam basin
- "Torque-stop" pump restraints
- 4" inlet hub with rubber pipe seal
- 2" threaded vent flange
- Standard alarm included
Specifications
- ADA Compliant:
- No
- AMP:
- 6
- Adjustable:
- No
- Application:
- Commercial, Residential
- Automatic Shut-Off:
- Yes
- Battery Size:
- 9V
- Battery Type:
- Alkaline
- Built-In Grinder:
- Yes
- CSA Certified:
- Yes
- Capacity:
- 70 gal
- Clean Bagged:
- No
- Coating:
- Epoxy, Powder Coated
- Collection:
- 700 Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Cord Length:
- 10 ft
- Corded Cordless:
- Corded
- Cover Included:
- Yes
- Decibel Rating (dB):
- 86 dB
- Depth:
- 36 in
- Diameter:
- 30 in
- Diameter - Base:
- 22-1/2 in
- Diameter - Inside 1:
- 24-1/2 in
- Discharge:
- 2 in
- Discharge Configuration:
- Horizontal
- End Connection 1:
- NPT
- End Connections:
- NPT
- Energy Star Compliant:
- No
- Fits Pipe Size:
- 2 in
- Flow Rate:
- 48 gpm
- Height:
- 41-9/10 in
- Horsepower:
- 1 hp
- ISO:
- ISO 9001
- Impeller:
- Vortex
- Installation Type:
- Freestanding
- Length:
- 30 in
- MA Approved -:
- Yes
- Material:
- Plastic
- Material Type:
- Polyethylene
- Maximum Feet of Head:
- 50
- Maximum Temperature:
- 104
- NSF Certified:
- No
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Pump
- Propeller Direction:
- Clockwise
- Pump Application -:
- Sewage
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Thermally Protected
- Pump Mounting:
- Free Standing
- Pump Phase:
- 1
- Pump Stage:
- 1
- RPM:
- 3450
- Temperature Rating:
- 104
- Turn On/Turn Off Levels:
- Turn-on 13-1/2 in/Turn-off 6-1/2 in
- UL Listed:
- No
- VA Cat 60 Hz:
- 230
- Volts:
- 230V
- Weight:
- 114 lb
- Width:
- 30 in