14A 208/240/480V Duplex Pump Control Panel with 4-Float
AE Series 14A 208/240/480V Duplex Pump Control Panel with 4-Float
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HOA Switches (Internal)
- Green pump run indicators (Internal)
- Magnetic motor contactors
- Visual and audible alarm
- Circuit breakers
- Easy wiring terminal blocks
- Control/Alarm power-on indicator (Internal)
- Control On/Off switch (Internal)
- Auxiliary Contacts
Specifications
- ADA Compliant:
- No
- AMP:
- 9, 14
- Adjustable:
- No
- Application:
- Commercial, Residential
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- AE-Series Control Panels
- Built-In Grinder:
- No
- Clean Bagged:
- No
- Coating:
- Thermoplastic
- Collection:
- AE Series
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey, Black
- Cord Length:
- 25 ft
- Corded Cordless:
- Corded
- Cover Included:
- Yes
- Decibel Rating (dB):
- 83 dB
- Energy Star Compliant:
- No
- Height:
- 9-3/4 in
- ISO:
- ISO 9001
- Length:
- 22 in
- MA Approved -:
- Yes
- Material:
- Plastic
- Material Type:
- Thermoplastic
- NEMA:
- NEMA 4X
- NSF Certified:
- No
- Origin:
- Domestic
- Phase:
- Three Phase
- Power Source:
- Electric
- Product Type:
- Accessories
- Pump Phase:
- 3
- UL Listed:
- UL 508A
- VA Cat 60 Hz:
- 230
- Volts:
- 208/240V
- Weight:
- 30 lb
- Width:
- 19 in