1.28 gpf Toilet Tank in White

You last purchased this on
 
Liberty Pumps

Ascent II™ 1.28 gpf Toilet Tank in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Liberty Pumps

Ascent II™ 1.28 gpf Toilet Tank in White

  • Fast #
  • Part #LASCENTIITW
  • Item #4241421
  • Manufacturer Part #ASCENTII-TW
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes flush valve kit
  • White toilet tank
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.3.4
Adjustable:
No
Application:
Commercial
Automatic Shut-Off:
No
BAA Compliant:
No
Bowl Only:
No
Brand Model Compatibility:
Ascent II-ESW & RSW Toilets
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.9
Clean Bagged:
No
Coating:
Porcelain
Collection:
Ascent II™
Color Finish Category:
Whites
Color Finish Name:
White
Corded Cordless:
Cordless
Cover Included:
No
Energy Star Compliant:
No
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
Height:
11 in
IAPMO Listed -:
Yes
ISO:
ISO 9001
Length:
22 in
MA Approved -:
Yes
Material:
Ceramic
Material Type:
Porcelain
NSF Certified:
No
Origin:
Global
Product Type:
Toilet
Tank Only:
Yes
Temperature Rating:
104
Toilet Type:
Tank
Toilet/Urinal Outlet:
Floor
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
WaterSense Labeled:
Yes
Weight:
40 lb
Width:
20 in