Liberty Pumps
Ascent II™ Round Toilet Bowl in White
Part #LASCENTIIRW | Item #4241366 | Manufacturer Part #ASCENTII-RW
Product Details
- Powerful and quiet, the RazorCut TM system with stainless steel blades provides superior cutting compared to other macerating toilets
- Clean, compact and modular
- The CleanConnect TM seal system eliminates unsightly rubber couplers for connecting the toilet to the macerator unit
- Rear exiting discharge and vent connectors conceal piping when exiting directly to a wall
- Designed with a removable access cover, the Ascent TM II is completely serviceable without removing the macerating unit from the toilet or disconnecting plumbing
- LEDs inform of power ON, alarm condition or low battery condition
- Touchpad buttons allow manual by-pass operation of the unit and alarm silencing
- Thermally protected with automatic reset
- ADA compliant
- WaterSense certified
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.3.4
Application: [Commercial, Residential]
BAA Compliant: No
Bowl Only - FEI: Yes
Brand Model Compatibility: Ascent II Mascerating Toilet
Built-In Grinder: No
CARB OTC LEED Compliant: No
CSA Certified: CSA B45.9
Clean Bagged: No
Collection: Ascent II™
Color Finish: White
Color Finish Category: Whites
Cover Included: No
Flow Rate: 1.28 gpf
Flow Rate Range: 1.0 - 1.28 gpf
GSA Approved: No
Green: [Yes, WaterSense]
IAPMO Listed: Yes
ISO Specifications: ISO 9001
Length: 21 in
MA Approved: Yes
Origin: Global
Product Type: Toilet Bowl
Tank Only - FEI: No
Temperature Rating: 104
Toilet Bowl Height: 17-3/8 in
Toilet Installation: Floor Mount
Toilet Type: [Two Piece, Bowl]
WaterSense Labeled: Yes
Width: 20 in