Cap Kit for XFL51M-2 and XFL51M-3 Submersible Sewage Pumps
Cap Kit for XFL51M-2 and XFL51M-3 Submersible Sewage Pumps
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Kit, Capacitor Kit 50µf
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial, Residential
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- XFL 50 Series Submersible Effluent Pumps
- Clean Bagged:
- No
- Corded Cordless:
- Cordless
- Cover Included:
- No
- Energy Star Compliant:
- No
- Height:
- 3 in
- ISO:
- ISO 9001
- Length:
- 4 in
- MA Approved -:
- Yes
- NSF Certified:
- No
- Origin:
- Global
- Product Type:
- Cap Kit
- UL Listed:
- No
- Weight:
- 1 lb
- Width:
- 7 in