CSP Series 115V 1/2 hp Crawl Space Sump Kit

Part #LCSP457  |  Item #4138603  |  Manufacturer Part #CSP-457

$ 336.00 EACH

Volts:

115V
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 1/2 hp sump pump
  • Polypropylene and powder coasted aluminum construction
  • 16.5"x15" perforated polyethylene sump pit with cover
  • System is unassembled
  • Check valve
  • 25' Quick-connect power cord

Specifications

ADA Compliant: No

AMP: 17.8

Application: [Commercial, Residential]

Automatic Shut-Off: Yes

Brand Model Compatibility: Libety Pumps CSP-Series Crawlspace Sump Pump

Built-In Grinder: No

Capacity: 7 gal

Clean Bagged: No

Coating: [Polypropylene, Powder Coated]

Collection: CSP Series

Cord Length: 20 ft

Corded Cordless: Corded

Cover Included: No

Discharge: 1-1/2 in

Discharge Configuration: Vertical

End Connection 1: FNPT

End Connections: FNPT

Fits Pipe Size: 1-1/2 in

Flow Rate: 52 gpm

Height: 22-1/4 in

Horsepower: 1/2 hp

ISO Specifications: ISO 9001

Impeller: Engineered Thermoplastic

Length: 17 in

Material: [Aluminum, Plastic]

Material Type: Polyethylene

Maximum Feet of Head: 34

Maximum Temperature: 104

NSF Certified: No

Origin: Domestic

Phase: Single Phase

Power Source: Electric

Product Type: Accessories

Pump Application: Sump

Pump Body Material: Cast Aluminum

Pump Mounting: Free Standing

Pump Phase: 1

Temperature Rating: 104

Turn On Turn Off Levels: Turn-on 9-1/2 in/Turn-off 4 in

UL Listed: No

Volts: 115V

Width: 16-3/4 in