2 hp 31A 210 gal 3-Phase 440/480V Duplex Grinder Pump Package

You last purchased this on
 
Liberty Pumps

D3600 Series 2 hp 31A 210 gal 3-Phase 440/480V Duplex Grinder Pump Package

This product requires certification to purchase.
Brand image
You last purchased this on
 
Liberty Pumps

D3600 Series 2 hp 31A 210 gal 3-Phase 440/480V Duplex Grinder Pump Package

  • Fast #
  • Part #LD3648LSG204
  • Item #4138563
  • Manufacturer Part #D3648LSG204
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 4" Fiberglass hub with 4" rubber pipe seal
  • Factory pre-assembled guide rail system
  • Factory assembled 2hp grinder pump 36" diameter system
  • 12" discharge depth
  • All stainless steel supports and brackets pre-mounted
  • Stainless steel chain for pump lift-out
  • Galvanized guide rail pipe
  • Integral check valve
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
5.3
Adjustable:
No
Application:
Commercial, Residential
Automatic Shut-Off:
Yes
Brand Model Compatibility:
D3600 -Series Duplex Grinder Package
Built-In Grinder:
Yes
CSA Certified:
Yes
Capacity:
211 gal
Clean Bagged:
No
Coating:
Fiberglass
Collection:
D3600 Series
Color Finish Category:
Blues
Color Finish Name:
Blue, Black
Cord Length:
25 ft
Corded Cordless:
Corded
Cover Included:
Yes
Decibel Rating (dB):
83 dB
Diameter:
36 in
Diameter - Base:
40 in
Discharge:
2 in
Discharge Configuration:
Horizontal
End Connection 1:
FNPT
End Connections:
FNPT
Energy Star Compliant:
No
Fits Pipe Size:
2 in
Fitting Size 1:
1-1/4 in
Fitting Sizes:
1-1/4 in
Flow Rate:
50 gpm
Height:
52 in
Horsepower:
2 hp
IAPMO Listed -:
No
ISO:
ISO 9001
Impeller:
Vortex
Installation Type:
Rail Mount
Length:
48 in
MA Approved -:
Yes
Material:
Fiberglass
Maximum Feet of Head:
108
Maximum Temperature:
104
NSF Certified:
No
Origin:
Domestic
Phase:
Three Phase
Power Source:
Electric
Propeller Direction:
Clockwise
Pump Application -:
Commercial
Pump Body Material:
Cast Iron
Pump Motor Type:
Thermally Protected
Pump Mounting:
Rail Mount
Pump Phase:
3
Pump Stage:
1
RPM:
3450
Temperature Range:
140 to 275 Deg F
Temperature Rating:
104
Turn On/Turn Off Levels:
Turn-on 25 in/Turn-off 13 in
UL Listed:
No
VA Cat 60 Hz:
480
Volts:
440/480V
Weight:
470 lb
Width:
40 in