Liberty Pumps

D3600 Series 2 hp Duplex Grinder Basin Package

Part #LD3672LSGX20236  |  Manufacturer Part #D3672LSGX202-36

Horsepower:

2 hp
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Factory assembled 2hp grinder pump 36" diameter system
  • QuickTree® pre-mounted float system
  • 4" Fiberglass hub with 4" rubber pipe seal
  • Factory pre-assembled guide rail system
  • Integral check valve
  • Galvanized guide rail pipe
  • All stainless steel supports and brackets pre-mounted
  • Stainless steel chain for pump lift-out
  • 36" discharge depth

Specifications

ADA Compliant: No

AMP: 15

Application: [Commercial, Residential]

Automatic Shut-Off: Yes

Brand Model Compatibility: D3600 -Series Duplex Grinder Package

Built-In Grinder: Yes

Capacity: 317 gal

Clean Bagged: No

Coating: [Epoxy, Powder Coated]

Collection: D3600 Series

Color Finish: [Blue, Black]

Color Finish Category: Blues

Cord Length: 25 ft

Cover Included: Yes

Decibel Rating dB : 83 dB

Depth: 72 in

Diameter: 36 in

Discharge: 2 in

Discharge Configuration: Horizontal

End Connection 1: NPT

End Connections: NPT

Fits Pipe Size: 2 in

Height: 78 in

Horsepower: 2 hp

ISO Specifications: ISO 9001

Impeller: Stainless Steel

Length: 76 in

MA Approved: Yes

Material: Fiberglass

Maximum Feet of Head: 185

Maximum Temperature: 104

Origin: Domestic

Phase: Single Phase

Power Source: Electric

Pump Application: Commercial

Pump Body Material: Cast Iron

Pump Phase: 1

Pump Stage: 2

Temperature Rating: 140

Turn On Turn Off Levels: Turn-on 32 in/Turn-off 12 in

UL Listed: No

Volts: 208/230V

Width: 80 in