1/2 HP 115V Cast Iron Submersible Elevator Sump Pump System with OilTector® Control
ELV Series 1/2 HP 115V Cast Iron Submersible Elevator Sump Pump System with OilTector® Control
Package Quantity Info:
EA: 1 IP: 1 PT: 18-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Remote Alarm
- Easy clamp-mount installation with plug-in ready wiring
- Complete packaged system
- Quick-connect power cord
- 115V
Specifications
- ADA Compliant:
- No
- AMP:
- 8
- ASME:
- ASME A112.3.4
- Adjustable:
- No
- Application:
- Commercial, Residential
- Automatic Shut-Off:
- Yes
- Brand Model Compatibility:
- ELV-Series Elevator Pumps
- Built-In Grinder:
- No
- CSA Certified:
- CSA B45.9
- Clean Bagged:
- No
- Coating:
- Epoxy, Powder Coated
- Collection:
- ELV Series
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown, Black
- Cord Length:
- 50 ft
- Corded Cordless:
- Corded
- Cover Included:
- No
- Diameter:
- 9-1/2 in
- Diameter - Base:
- 9-1/2 in
- Discharge:
- 1-1/2 in
- Discharge Configuration:
- Vertical
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Energy Star Compliant:
- No
- Fits Pipe Size:
- 1-1/2 in
- Flow Rate:
- 63 gpm
- Height:
- 16-1/4 in
- Horsepower:
- 1/2 hp
- ISO:
- ISO 9001
- Impeller:
- Vortex
- Installation Type:
- Freestanding
- Length:
- 18 in
- MA Approved -:
- Yes
- Material:
- Cast Iron
- Material Type:
- Polyolefin
- Maximum Feet of Head:
- 37
- Maximum Temperature:
- 104
- NSF Certified:
- No
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Submersible
- Pump Application -:
- Sump
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Hermetically Sealed
- Pump Mounting:
- Free Standing
- Pump Phase:
- 1
- Pump Stage:
- 1
- RPM:
- 3450
- Size:
- 14-15/16 in x 8-3/8 in
- Temperature Rating:
- 104
- Toilet Bowl Length:
- 14-15/16 in
- Turn On/Turn Off Levels:
- Turn-on 13 in/Turn-off 7 in
- UL Listed:
- No
- Urinal Installation:
- Floor Mount
- VA Cat 60 Hz:
- 115
- Volts:
- 115V
- Weight:
- 30 lb
- Width:
- 11-1/4 in