Liberty Pumps

ELV Series 1/2 HP 115V 55 gpm Cast Iron Sump Pump

Part #LELV280  |  Manufacturer Part #ELV280

Horsepower:

1/2 hp
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Complete packaged system
  • OilTector® Control
  • Remote Alarm
  • Easy clamp-mount installation with plug-in ready wiring
  • 115V
  • Quick-connect power cord

Specifications

ADA Compliant: No

AMP: 8

Application: [Commercial, Residential]

Automatic Shut-Off: Yes

Brand Model Compatibility: ELV-Series Elevator Pumps

Built-In Grinder: No

Clean Bagged: No

Coating: [Epoxy, Powder Coated]

Collection: ELV Series

Color Finish: [Brown, Black]

Color Finish Category: Browns

Cord Length: 10 ft

Discharge: 1-1/2 in

Discharge Configuration: Vertical

End Connection 1: FNPT

End Connections: FNPT

Fits Pipe Size: 1-1/2 in

Flow Rate: 55 gpm

Height: 16-1/4 in

Horsepower: 1/2 hp

ISO Specifications: ISO 9001

Impeller: Engineered Thermoplastic

Length: 18 in

MA Approved: Yes

Material: Cast Iron

Maximum Feet of Head: 37

Maximum Temperature: 104

Origin: Domestic

Phase: Single Phase

Power Source: Electric

Pump Application: Sump

Pump Body Material: Cast Iron

Pump Phase: 1

Pump Stage: 1

Temperature Rating: 140

Type: LELV280

Volts: 115V

Width: 11-1/4 in