1/3 HP 115V Cast Iron Elevator Sump Pump System with OilTector® Control & Alarm
1/3 HP 115V Cast Iron Elevator Sump Pump System with OilTector® Control & Alarm
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Remote Alarm
- Easy clamp-mount installation with plug-in ready wiring
- Complete packaged system
- Quick-connect power cord
- 115V
Specifications
- ADA Compliant:
- No
- AMP:
- 5.2
- ASME:
- ASME A17.1
- Automatic Shut-Off:
- Yes
- Coating:
- Powder Coated
- Connection Type:
- FPT
- Cord Length:
- 25 ft
- Corded Cordless:
- Corded
- Depth:
- 5-1/2 in
- Diameter - Base:
- 9-1/2 in
- Discharge:
- 1-1/2 in
- Discharge Configuration:
- Vertical
- Energy Star Compliant:
- No
- Height:
- 10-13/25 in
- Horsepower:
- 1/3 hp
- ISO:
- ISO 9001
- Impeller:
- Composite
- Length:
- 18 in
- MA Approved -:
- Yes
- Maximum Feet of Head:
- 23
- Maximum Temperature:
- 104
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Submersible
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- RPM:
- 3450
- Temperature Rating:
- 104
- Turn On/Turn Off Levels:
- Turn-on 11 in/Turn-off 4 in
- UL Listed:
- No
- VA Cat 60 Hz:
- 115
- Volts:
- 115V
- Weight:
- 194 lb
- Width:
- 11-1/4 in