3/4 HP 230V Non-Automatic Cast Iron Submersible Elevator Sump Pump

You last purchased this on
 
Liberty Pumps

ELV Series 3/4 HP 230V Non-Automatic Cast Iron Submersible Elevator Sump Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Liberty Pumps

ELV Series 3/4 HP 230V Non-Automatic Cast Iron Submersible Elevator Sump Pump

  • Fast #
  • Part #LEV290HV
  • Item #4291668
  • Manufacturer Part #EV290HV
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 25' power cord
  • 230 V
  • Replacement pump for ELV290 Series
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
5.3
ASME:
ASME A17.1
Adjustable:
No
Application:
Commercial, Residential
Automatic Shut-Off:
No
Brand Model Compatibility:
ELV-Series Elevator Pumps
Built-In Grinder:
No
CSA Certified:
CSA 22.2 No. 108
Clean Bagged:
No
Coating:
Epoxy, Powder Coated
Collection:
ELV Series
Color Finish Category:
Browns
Color Finish Name:
Brown, Black
Cord Length:
25 ft
Corded Cordless:
Corded
Cover Included:
No
Diameter:
9-1/2 in
Diameter - Base:
9-1/2 in
Discharge:
1-1/2 in
Discharge Configuration:
Vertical
End Connection 1:
FNPT
End Connections:
FNPT
Energy Star Compliant:
No
Fits Pipe Size:
1-1/2 in
Flow Rate:
77 gpm
Height:
15-1/2 in
Horsepower:
3/4 hp
ISO:
ISO 9001
Impeller:
Semi-Open
Installation Type:
Freestanding
Length:
10-3/4 in
MA Approved -:
Yes
Material:
Cast Iron
Maximum Feet of Head:
48
Maximum Temperature:
104
NSF Certified:
No
Origin:
Domestic
Phase:
Single Phase
Power Source:
Electric
Product Type:
Submersible
Pump Body Material:
Cast Iron
Pump Motor Type:
Hermetically Sealed
Pump Mounting:
Free Standing
Pump Phase:
1
Pump Stage:
1
RPM:
3450
Temperature Rating:
104
Turn On/Turn Off Levels:
Turn-on 13 in/Turn-off 7 in
UL Listed:
Yes
VA Cat 60 Hz:
230
Volts:
230V
Weight:
30 lb
Width:
9 in