2 in. 1 hp Submersible Effluent Pump
FL100 Series 2 in. 1 hp Submersible Effluent Pump
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Semi-open cast iron impeller
- Stainless steel rotor shaft
- Heavy cast iron construction
- Quick-connect 25' power cord
- Additional pipe mounting clamp
- Fully adjustable pumping range
- Single float, mercury free level control
- Dual shaft seals
- Automatic
Specifications
- AMP:
- 12
- Automatic Shut-Off:
- Yes
- Built-In Grinder:
- No
- CSA Certified:
- CSA 22.2 No. 108
- Coating:
- Epoxy, Powder Coated
- Collection:
- FL100 Series
- Connection Type:
- FPT
- Cord Length:
- 25 ft
- Discharge:
- 2 in
- Discharge Configuration:
- Horizontal
- Flow Rate:
- 98 gpm
- Height:
- 22 in
- Horsepower:
- 1 hp
- ISO:
- ISO 9001
- MA Approved -:
- Yes
- Maximum Feet of Head:
- 90
- Product Type:
- Effluent Pump
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Hermetically Sealed
- Pump Phase:
- 1
- RPM:
- 3450
- Turn On/Turn Off Levels:
- Turn-on 15 in/Turn-off 8 in
- UL Listed:
- UL 778
- VA Cat 60 Hz:
- 230
- Volts:
- 208/230V
- Weight:
- 72 lb
- Width:
- 9-3/4 in