0 items

Liberty Pumps FL150 Series 1-1/2 hp High Head Effluent Pump

LFL152M2

Horsepower

1-1/2 hp

$1085.73

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • 25' power cord
  • Heavy cast iron construction
  • Liberty pumps feature a 3 year warranty on this series
  • Quick-connect cord power cord
  • Semi-open cast iron impeller
  • Stainless steel fasteners
  • These pumps offer higher head and flow than most comparable pumps of the same HP

SPECIFICATIONS

ADA Compliant
No
AMP
15
Application
Commercial, Residential
Automatic Shut-Off
No
Built-In Grinder
No
CSA Certified
CSA 22.2 No. 108
Coating
Epoxy, Powder Coated
Collection
FL150 Series
Color Finish
Black, Grey, Red
Color Finish Category
Reds
Cord Length
25 ft
Discharge
1-1/2 in;2 in
End Connection 1
FNPT
End Connections
FNPT
Flow Rate
130 gpm
Height
18-1/4 in
Horsepower
1-1/2 hp
Impeller
Cast Iron
Length
11-3/4 in
Material
Cast Iron
Maximum Feet of Head
110
Maximum Temperature
104
Phase
Single Phase
Power Source
Electric
Pump Application
Effluent
Pump Body Material
Cast Iron
Pump Phase
1
RPM
3450
UL Listed
UL 778
Volts
208/230V
Width
9-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday