Liberty Pumps FL150 Series 2 in. 1-1/2 hp High Head Submersible Effluent Pump

LFL152A2

Manufacturer Part #: FL152A-2

Horsepower

1-1/2 hp

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Heavy cast iron construction
  • Semi-open cast iron impeller
  • Stainless steel rotor shaft
  • Dual shaft seals
  • Single float, mercury free level control
  • Additional pipe mounting clamp
  • Fully adjustable pumping range
  • Quick-connect 25' power cord

SPECIFICATIONS

ADA Compliant
No
AMP
15
Application
Commercial, Residential
Brand Model Compatibility
FL-Series Effluent Pumps
CSA Certified
CSA 22.2 No. 108
Clean Bagged
No
Coating
Epoxy, Powder Coated
Collection
FL150 Series
Cord Length
25 ft
Cover Included
No
Discharge
1-1/2 in;2 in
End Connections
FNPT
Fits Pipe Size
1-1/2 in - 2 in
Flow Rate
130 gpm
Height
22 in
Horsepower
1-1/2 hp
ISO Specifications
ISO 9001
Impeller
Cast Iron
MA Approved
Yes
Maximum Feet of Head
110
Maximum Temperature
104
Origin
Domestic
Phase
Single Phase
Power Source
Electric
Product Type
Pump
Pump Application
Effluent
Pump Body Material
Cast Iron
Pump Stage
1
RPM
3450
Temperature Rating
140
Turn On Turn Off Levels
Turn-on 14-1/4 in/Turn-off 7 in
Type
LFL152A2
UL Listed
UL 778
Volts
208/230V
Width
9-3/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday