2 in. 1-1/2 hp Submersible Effluent Pump
FL150 Series 2 in. 1-1/2 hp Submersible Effluent Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Semi-open cast iron impeller
- Stainless steel rotor shaft
- Heavy cast iron construction
- Quick-connect 25' power cord
- Additional pipe mounting clamp
- Fully adjustable pumping range
- Single float, mercury free level control
- Dual shaft seals
- Manual
Specifications
- ADA Compliant:
- No
- AMP:
- 5.7
- Adjustable:
- No
- Application:
- Commercial, Residential
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- FL-Series Effluent Pumps
- Built-In Grinder:
- No
- CSA Certified:
- CSA 22.2 No. 108
- Clean Bagged:
- No
- Coating:
- Epoxy, Powder Coated
- Collection:
- FL150 Series
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Black, Grey
- Cord Length:
- 25 ft
- Corded Cordless:
- Corded
- Cover Included:
- No
- Diameter:
- 11-4/5 in
- Diameter - Base:
- 11-4/5 in
- Discharge:
- 1-1/2 in;2 in
- Discharge Configuration:
- Horizontal
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Energy Star Compliant:
- No
- Fits Pipe Size:
- 1-1/2 in - 2 in
- Flow Rate:
- 130 gpm
- Height:
- 22 in
- Horsepower:
- 1-1/2 hp
- ISO:
- ISO 9001
- Impeller:
- Semi-Open
- Installation Type:
- Freestanding
- Length:
- 14-1/4 in
- MA Approved -:
- Yes
- Material:
- Cast Iron
- Maximum Feet of Head:
- 110
- Maximum Temperature:
- 104
- NSF Certified:
- No
- Origin:
- Domestic
- Phase:
- Three Phase
- Power Source:
- Electric
- Product Type:
- Pump
- Pump Application -:
- Effluent
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Hermetically Sealed
- Pump Mounting:
- Free Standing
- Pump Phase:
- 3
- Pump Stage:
- 1
- RPM:
- 3450
- Temperature Rating:
- 104
- UL Listed:
- UL 778
- VA Cat 60 Hz:
- 480
- Volts:
- 440/480V
- Weight:
- 81 lb
- Width:
- 9-3/4 in