2 in. 2 hp Submersible Effluent Pump

You last purchased this on
 
Liberty Pumps

FL200 Series 2 in. 2 hp Submersible Effluent Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Liberty Pumps

FL200 Series 2 in. 2 hp Submersible Effluent Pump

  • Fast #
  • Part #LFL202M2
  • Item #4859867
  • Manufacturer Part #FL202M-2
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Semi-open cast iron impeller
  • Stainless steel rotor shaft
  • Heavy cast iron construction
  • Quick-connect 25' power cord
  • Additional pipe mounting clamp
  • Fully adjustable pumping range
  • Single float, mercury free level control
  • Dual shaft seals
  • Manual
  • Requires Certification

Specifications

AMP:
15
Automatic Shut-Off:
No
Built-In Grinder:
No
CSA Certified:
CSA 22.2 No. 108
Coating:
Epoxy, Powder Coated
Collection:
FL200 Series
Connection Type:
FPT
Cord Length:
25 ft
Discharge:
2 in
Discharge Configuration:
Horizontal
Flow Rate:
102 gpm
Height:
22 in
Horsepower:
2 hp
ISO:
ISO 9001
MA Approved -:
Yes
Maximum Feet of Head:
130
Product Type:
Effluent Pump
Pump Body Material:
Cast Iron
Pump Motor Type:
Hermetically Sealed
Pump Phase:
1
RPM:
3450
UL Listed:
UL 778
VA Cat 60 Hz:
230
Volts:
208/230V
Weight:
82 lb
Width:
10 in