1/2 hp Manual Submersible Effluent Pump
FL50 Series 1/2 hp Manual Submersible Effluent Pump
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Permits passage of solids without clogging
- Cast iron construction with all stainless and brass fasteners
- Semi-open impeller
- Manual pump
- Permanently lubricated upper and lower ball bearings
- Unitized carbon and ceramic shaft seal
- Oil-filled hermetically sealed motor
- 416 stainless steel rotor shaft
- 25' Quick-connect power cord
Specifications
- AMP:
- 6.5
- Automatic Shut-Off:
- Yes
- Built-In Grinder:
- No
- CSA Certified:
- CSA 22.2 No. 108
- Coating:
- Epoxy, Powder Coated
- Collection:
- FL50 Series
- Connection Type:
- FPT
- Cord Length:
- 25 ft
- Discharge:
- 2 in
- Discharge Configuration:
- Horizontal
- Flow Rate:
- 92 gpm
- Height:
- 21 in
- Horsepower:
- 1/2 hp
- ISO:
- ISO 9001
- MA Approved -:
- Yes
- Maximum Feet of Head:
- 55
- Product Type:
- Effluent Pump
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Hermetically Sealed
- Pump Phase:
- 1
- RPM:
- 3450
- UL Listed:
- UL 778
- VA Cat 60 Hz:
- 230
- Volts:
- 208/230V
- Weight:
- 62 lb
- Width:
- 9-3/4 in