Float Switch for Pump for Liberty Pumps 405 Drain Pump
Float Switch for Pump for Liberty Pumps 405 Drain Pump
Frequently Purchased Together
Product Details
- Kit, float switch control assembly for model 405
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial, Residential
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- 405-B36, 405-B37, 405-B51, 405-B59, Model 405-B35, Series 405
- Built-In Grinder:
- No
- Clean Bagged:
- No
- Corded Cordless:
- Cordless
- Cover Included:
- No
- Energy Star Compliant:
- No
- Height:
- 4 in
- ISO:
- ISO 9001
- Length:
- 12 in
- MA Approved -:
- Yes
- NSF Certified:
- No
- Origin:
- Domestic
- UL Listed:
- No
- Weight:
- 1.5 lb
- Width:
- 15 in