0 items

Liberty Pumps FNPT Check Valve

LHCV0

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Full flow
  • Three year warranty
  • Vertical or horizontal installation

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
Color Finish
Red
Color Finish Category
Reds
Discharge
2 in
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Installation Type
Horizontal Mount, Vertical Mount
Material
Cast Iron
Maximum Pressure
125 psi
Maximum Temperature
200
NSF Certified
No
UL Listed
No
Valve Size
2 in
Valve Type
Check Valves
Width
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday