2 in. Cast Iron Guide Rail Base for LE40, LE50 and PRG Series Pumps
GR Series 2 in. Cast Iron Guide Rail Base for LE40, LE50 and PRG Series Pumps
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Heavy cast iron construction
- Rugged one rail design with auto-guide feature
- 2" discharge FNPT
- Split-claw
- Upper cast iron rail support with bracket provided
- Powder coded for corrosion resistance
- Heavy duty nitrile sealing grommet
- 1-1/4" guide pipe FNPT
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial, Residential
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- GR-Series Guide Rail
- Built-In Grinder:
- No
- Clean Bagged:
- No
- Coating:
- Epoxy, Powder Coated
- Collection:
- GR Series
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Tan
- Corded Cordless:
- Cordless
- Cover Included:
- No
- Discharge:
- 2 in
- Discharge Configuration:
- Vertical
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Energy Star Compliant:
- No
- Fits Pipe Size:
- 2 in
- Height:
- 16 in
- ISO:
- ISO 9001
- Length:
- 18-1/2 in
- MA Approved -:
- Yes
- Material:
- Cast Iron
- NSF Certified:
- No
- Origin:
- Global
- Product Type:
- Guide Rail Base
- Temperature Rating:
- 140
- Weight:
- 38 lb
- Width:
- 8-1/2 in