0 items

Liberty Pumps D3600 Series Grinder

LD36LSG20224

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Anti-floatation collar
  • Factory assembled grinder package
  • GR20 guide rail assembly
  • Galvanized guide rail
  • Patented V-Slice® cutter technology
  • Pre-mounted internal piping and brackets

SPECIFICATIONS

ADA Compliant
No
AMP
15
Application
Commercial, Residential
Built-In Grinder
Yes
Capacity
264 gal
Coating
Epoxy, Powder Coated
Collection
D3600 Series
Color Finish
Black, Blue
Color Finish Category
Blues
Cord Length
25 ft
Cover Included
Yes
Discharge
2 in
Horsepower
2 hp
Impeller
Stainless Steel
Length
76 in
Material
Fiberglass
Maximum Feet of Head
185
Maximum Temperature
104
Phase
Single Phase
Power Source
Electric
Pump Body Material
Cast Iron
Pump Phase
1
Pump Stage
1
Turn On Turn Off Levels
Turn-on 32 in/Turn-off 12 in
UL Listed
No
Volts
208/230V
Width
80 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday